Skip Content
NIPPLE,1/2 X 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1/2 X 5 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MX63
  • Mfr. Model # 6MX63
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pipe Nipple
  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Standards ASTM D2467, NSF-14 Certified
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 1/2"
  • Pipe Schedule 80
  • Material - Pipe CPVC
  • Overall Pipe Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list