Skip Content
NIPPLE,1/2 X 4 IN,THREADED,BLK STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

NIPPLE,1/2 X 4 IN,THREADED,BLK STEE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XKX9
  • Mfr. Model # 1XKX9
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1792
  • Shipping Weight 0.35 lbs

Product Details

Extra-heavy nipples handle higher pressures and more rugged service. NPT threads. For use in air, water, oil, and gas applications. 200 PSI WOG @ 72 Degrees F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-53, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Outside Dia. 53/64"
  • Item Nipple
  • Standards ASTM A53 and ANSI/ASME B1.20.1
  • Wall Thickness 3/32"
  • Max. Steam Pressure 150 PSI
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Overall Pipe Length 4"
  • Material - Pipe Black Steel
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Size - Nominal 1/2"
  • Pipe Schedule 80
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list