Skip Content
NIPPLE,1/2 X 12 IN,BLACK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1/2 X 12 IN,BLACK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPL8
  • Mfr. Model # 1CPL8
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Threaded on 1 end: opposite end is unthreaded. Use with air, oil, natural gas, and steam in industrial applications. Max. pressure: 150 PSI WOG @ 150 degrees F: 150 PSI saturated steam. Meet ANSI and ASME B1.20.1, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Outside Dia. 53/64"
  • Standards ASTM A-53, A733, ASNI/ASME B1.20.1
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Wall Thickness 3/32"
  • Max. Steam Pressure 150 PSI
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Pipe Connection Type Threaded On One End
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 12"
  • Pipe Size - Nominal 1/2"
  • Pipe Schedule 80
  • Material - Pipe Black Steel
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list