NIPPLE,1/2 IN THREAD,NPT,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE,1/2 IN THREAD,NPT,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XVU2
  • Mfr. Model # 3XVU2
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Black
  • Item Nipple
  • Temp. Range -20 to 150 Degrees F
  • Standards FDA
  • Pipe Fitting Material Polypropylene
  • Specific Fitting Shape Nipple
  • Fitting Connection Type NPT
  • Basic Fitting Shape Nipple
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list