Skip Content
NIPPLE,1 1/4 X 3 IN,MNPT,CPVC,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1 1/4 X 3 IN,MNPT,CPVC,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMA3
  • Mfr. Model # 2PMA3
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Length 3"
  • Item Nipple
  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Pipe Size 1-1/4"
  • Standards ASTM D-1784, NSF-14
  • Schedule 80
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 1-1/4"
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 3"
  • Pipe Schedule 80
  • Material - Pipe CPVC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List