NIPPLE,1 1/4 IN X CLOSE,MNPT,CPVC,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE,1 1/4 IN X CLOSE,MNPT,CPVC,G

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMA2
  • Mfr. Model # 2PMA2
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Item Nipple
  • Standards ASTM D-1784, NSF-14
  • Material - Pipe CPVC
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 1-1/4"
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Schedule 80
  • Overall Pipe Length Close Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list