Skip Content
NIPPLE,1 1/4 IN,304 SS,8 IN L,SCHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1 1/4 IN,304 SS,8 IN L,SCHED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TPA8
  • Mfr. Model # 4TPA8
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Technical Specs

  • Inside Dia. 1-1/4"
  • Item Nipple
  • Material 304 Stainless Steel
  • Outside Dia. 1-3/4"
  • Length 8"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Pipe Size 1-1/4"
  • Thread Type NPT
  • Standards ASTM A312
  • Schedule 80
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Max. Pressure 250 PSI
  • Basic Connection Type Threaded at Both Ends
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Material - Pipe 304 Stainless Steel
  • Overall Pipe Length 8"
  • Pipe Size - Nominal 1-1/4"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List