Skip Content
NIPPLE,1-1/2 INX1-3/4 IN NPT,STEEL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1-1/2 INX1-3/4 IN NPT,STEEL,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10E678
  • Mfr. Model # 10E678
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Nipple
  • Standards ANSI ASME B1.20.1
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 1-3/4"
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1-1/2"
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 40
  • Max. Pressure 150 psi @ 400 Degrees F
  • Seamless/Welded Welded
  • Outside Dia. 1-57/64"
  • Max. Steam Pressure 150 psi WSP
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list