Skip Content
NIPPLE,1 1/2 IN,316SS,12 IN L,SCHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1 1/2 IN,316SS,12 IN L,SCHED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKC7
  • Mfr. Model # 4WKC7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.43 lbs

Technical Specs

  • Inside Dia. 1-1/2"
  • Item Nipple
  • Outside Dia. 2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Wall Thickness 3/16"
  • Standards ASTM A312
  • Max. Pressure 250 PSI
  • Seamless/Welded Seamless
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 12"
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe 316 Stainless Steel
  • Pipe Schedule 80
  • Pipe Size - Nominal 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list