NIPPLE,STEEL,150 STEAM PSI,1/8 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NIPPLE,STEEL,150 STEAM PSI,1/8 X 4

GRAINGER APPROVED

Web Price : $3.10 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LLV1
  • Mfr. Model # 1LLV1
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1792
  • Shipping Weight 0.11 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 deg F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-106, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Outside Dia. 25/64"
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Max. Pressure 300 PSI @ 150 Degrees F
  • Wall Thickness 3/32"
  • Metal Detectable Yes
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Schedule 80
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1/8"
  • Overall Pipe Length 4"
  • Pipe Thread Type MNPT x MNPT
  • Max. Steam Pressure 6557 psi WSP @ 650 Degrees F

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list