!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NIPPLE,RIGID CONDUIT,1IN,4IN LENGTH

NIPPLE,RIGID CONDUIT,1IN,4IN LENGTH

POWER FIRST

NIPPLE,RIGID CONDUIT,1IN,4IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE,RIGID CONDUIT,1IN,4IN LENGTH

NIPPLE,RIGID CONDUIT,1IN,4IN LENGTH

POWER FIRST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE1UGZ5
  • Mfr. Model # 1UGZ5
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Nipple
  • Conduit Fitting Type Nipple
  • For Use With Rigid Conduit
  • Overall Length 4"
  • Standards ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
  • For Conduit Type Rigid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list