NIPPLE,RIGID CONDUIT,1/2IN,CLOSE LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

NIPPLE,RIGID CONDUIT,1/2IN,CLOSE LE

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UGW1
  • Mfr. Model # 1UGW1
  • UNSPSC # 31151606
  • CATALOGUE PAGE # 1342
  • Shipping Weight 0.06 lbs
Compare

Technical Specs

  • Includes -
  • Item Nipple
  • Standards ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
  • For Use With Rigid Conduit
  • Material Galvanized Steel
  • Overall Length Close
  • Conduit Size 1/2"
  • Conduit Sub-Category Nipple
  • For Conduit Type Rigid
  • Conduit Trade Size 1/2"
  • Conduit Fitting Material Galvanized Steel
  • Conduit Fitting Type Nipple

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list