Skip Content
NIPPERS OBLIQUE CUTTING 4-7/8I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIPPERS OBLIQUE CUTTING 4-7/8I

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX6212-120
  • Mfr. Model # 6212-120
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Features a greater cutting capacity and requires less effort than conventional end cutting nippers. Cuts nails, small bolts, and all wires including piano wire. Exceptional cutting capacity due to high leverage joint. Cutting edge hardness approx. 64 HRC. Vanadium electric steel: forged and oil hardened,

Technical Specs

  • Item Oblique Cutting Nippers
  • Cutting Capacity/Material 3/64" Soft, 1/32" Med Hard
  • Features Flush Cut with No Bevel, Low Friction Double Spring, Precision Box Joint
  • Material Chrome Vanadium Steel
  • Handle Type Ergonomic
  • Handle Colour Red/Blue
  • Overall Length 4-3/4"
  • Standards DIN ISO 9654
  • Max. Jaw Opening 2.12"
  • Cutting Edge Flush
  • Jaw Length 3/8"
  • Jaw Width 7/16"
  • Spring Return Yes
  • Tip Width 21/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list