Skip Content
Discontinued with Replacement
NIPPERS DIAGONAL CUTTING 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIPPERS DIAGONAL CUTTING 10IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX7401-250
  • Mfr. Model # 7401-250
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.88 lbs
Suggested Replacement Product
DIAG 10IN CUTTERS HI LEVERAGE

Price: NA

Product Details

For very tough, continuous use. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges (cutting edge hardness approx. 64 HRC) cuts several types of wire including piano wire. Chrome vanadium heavy-duty steel- forged, oil-hardened.

Technical Specs

  • Handle Type Dipped
  • Cutting Capacity/Material 5/32" Med Hard, 1/8" Hard, 3/32" Piano
  • Material Chrome Vanadium Steel
  • Handle Colour Red
  • Item Diagonal Pliers
  • Max. Jaw Opening 0.51"
  • Standards ASTM
  • Overall Length 10"
  • Spring Return No
  • Jaw Length 1.28"
  • Jaw Width 1.22"
  • Tip Width 0.85"
  • Cut Beval
  • Features Forged-On Axle
  • Voltage Rating 1000V
  • Jaw Bend 0 Degrees
  • Nose Type Oval
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Wire Stripper No
  • ESD Safe No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list