Skip Content
NION 1 1/2IN FNPT X SOCKET PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NION 1 1/2IN FNPT X SOCKET PVC

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EKT4
  • Mfr. Model # 3EKT4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Pipe Fitting Material PVC
  • Specific Fitting Shape Union
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Union
  • Fitting Connection Type FNPT x Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/2"
  • Item Union
  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Fittings Sub-Category Unions
  • Standards ASTM D1784

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list