Discontinued with Replacement
NIGHTSEARCHER MEGASTAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NIGHTSEARCHER MEGASTAR

NIGHT SEARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL511938
  • Mfr. Model # 511938
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs
Suggested Replacement Product
NIGHTSEARCHER MEGASOLARIS

Your Price: NA

Product Details

Fluorescent, Type Flood Light, Voltage 120, Watts 36, Battery Burn Time (Hrs.) 6 hrs. (High), 3 hrs. (Low), Lumens 11,600 (High), 5,800 (Low), Colour Black, Base Tripod, Lamp Type Fluorescent, Max. Height 3.5 m, Includes Light/Battery, Standards cUL, Green Environmental Attribute Product is Rechargeable, Green Certification or Other Recognition ENERGY STAR Rated

Technical Specs

  • Colour Black
  • Includes Light/Battery
  • Lumens 11,600 (High), 5,800 (Low)
  • Standards cUL
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list