NIGHTSEARCHER MEGASOLARIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIGHTSEARCHER MEGASOLARIS

NIGHT SEARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL511939
  • Mfr. Model # 511939
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

LED Flood Light, Type Flood Light, Voltage 120, Battery Burn Time (Hrs.) 6 hrs. (High), 3 hrs. (Low), Lumens 6,000 (High), 3,000 (Low), Colour Black, Base Tripod, Lamp Type LED, Max. Height 3.5 m, Includes Light/Battery, Standards cUL, Green Environmental Attribute Product is Rechargeable, Green Certification or Other Recognition ENERGY STAR Rated

Technical Specs

  • Item LED Flood Light
  • Colour Black
  • Includes Light / Battery
  • Lumens 16,000
  • Standards CUL
  • Number of Lamp Heads 1
  • IP Rating Ip65
  • Voltage 120
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list