Skip Content
NIGHT DEPOSIT BAG,8-1/2X11X1/2,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIGHT DEPOSIT BAG,8-1/2X11X1/2,BLUE

MMF INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KEE2
  • Mfr. Model # 2KEE2
  • UNSPSC # 44111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Blue
  • Depth 1/2"
  • Height 8-1/2"
  • Item Night Deposit Bag
  • Includes Window, Lock, 2 Keys
  • Material Cotton
  • Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list