NIFTYNABBER R BAGGER GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NIFTYNABBER R BAGGER GREEN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGNB300
  • Mfr. Model # NB300
  • UNSPSC # 47121800
  • CATALOGUE PAGE # 1703
  • Shipping Weight 6.0 lbs

Technical Specs

  • Capacity 40 gal.
  • Colour Green
  • Item NiftyNabber(R) Collapsible Bagger
  • Height 27"
  • Diameter 22-1/2"
  • Material Oxford Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list