Skip Content
NIFTYNABBER R BAGGER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIFTYNABBER R BAGGER BLUE

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGNB30B
  • Mfr. Model # NB30B
  • UNSPSC # 47121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Height 27"
  • Capacity 40 gal.
  • Item NiftyNabber(R) Collapsible Bagger
  • Diameter 22-1/2"
  • Colour Blue
  • Material Oxford Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list