NICD BATTERY,DC 1.2V,1.2AH,PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NICD BATTERY,DC 1.2V,1.2AH,PLUG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24A818
  • Mfr. Model # 24A818
  • UNSPSC # 26111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Technical Specs

  • Depth 57/64"
  • Height 1-21/32"
  • For Use With 1VCU3 to 1VCU6
  • Includes Wire Harnesses, Plug
  • Item Battery
  • Recharge Time 16 Hours
  • Rechargeable Up To 3 to 4 Years
  • Width 57/64"
  • Terminal Type Plug, AMP
  • Terminal Connection Plug AMP
  • Battery Chemistry Nickel Cadmium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list