NICD BATTERY,DC 1.2V,1.2 AH,AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NICD BATTERY,DC 1.2V,1.2 AH,AMP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24A820
  • Mfr. Model # 24A820
  • UNSPSC # 26111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Technical Specs

  • Includes Wire Harnesses, AH, AMP Plug
  • For Use With 1THX8, 3XE32, 3BA32, 3BA33
  • Depth 45/64"
  • Height 1-21/32"
  • Width 45/64"
  • Item Battery
  • Recharge Time 16 Hours
  • Terminal Connection Plug AMP
  • Terminal Type Plug, AMP
  • Rechargeable Up To 3 to 4 Years
  • Battery Chemistry Nickel Cadmium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list