NIBBLER HVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIBBLER HVY DUTY

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP835
  • Mfr. Model # CP835
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2761
  • Shipping Weight 2.75 lbs

Product Details

Heavy-duty nibbler. For accurate cutting of steel and aluminum, best for tight corners and circles. Leaves sheet metal smooth and free from burrs and distortion. Possible to place die in four different cutting positions. Features: teasing throttle for pre

Technical Specs

  • Min. Hose Size 3/8"
  • Strokes per Minute 2750
  • Air Inlet 1/4" NPT(F)
  • Average CFM @ 15 Second Run Time 4.30
  • Includes Punch
  • Item Air Nibbler
  • Application Cuts Up To 16 Gauge Steel and 10 Gauge Aluminum.
  • Housing Material Aluminum
  • Gauge Thickness 16
  • Duty Industrial
  • Overall Length 7-1/2"
  • Throttle Lever
  • CFM @ Full Load 17.0
  • Required Pressure 90 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list