Skip Content
NIBBLER 9GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIBBLER 9GA

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIBLK3.5
  • Mfr. Model # BLK3.5
  • UNSPSC # 27111521
  • CATALOGUE PAGE # 426
  • Shipping Weight 11.55 lbs

Technical Specs

  • Amps @ 120V 10.0
  • Features Tool-Free Blade Adjustment
  • Stainless Steel Capacity (Gauge) 13
  • Steel Capacity (Gauge) 10
  • Includes Cutting Head, Die, Punch, Handle, Wrench
  • Item 9 ga. Nibbler
  • Min. Cut Radius 1/4"/0"
  • Tool Length (In.) 11-3/4"
  • Tool Weight (Lb.) 7.7
  • No Load Strokes/Minute 750
  • Bearings Ball/Needle
  • Cord 16 ft.
  • Waste Curl (In.) 9/16
  • Speed Range 9.2 ft./min.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list