NIBBLER 3800 STROKES/MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NIBBLER 3800 STROKES/MIN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATN38
  • Mfr. Model # ATN38
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

General purpose nibbler, designed to make intricate cuts in sheet metal and aluminum, leaving a burr free finish. Provides cutting power for cutting up to 16 gauge steel.

Technical Specs

  • Average CFM @ 15 Second Run Time 7.80
  • CFM @ Full Load 17.3
  • Strokes per Minute 3,800
  • Air Inlet 1/4 NPT(F) (in.)
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list