Skip Content
NIBBLER 18V CORDLESS CORRUGATED 13G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIBBLER 18V CORDLESS CORRUGATED 13G

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIABLK1.3CSESET
  • Mfr. Model # ABLK1.3CSESET
  • UNSPSC # 27111521
  • CATALOGUE PAGE # 426
  • Shipping Weight 13.1 lbs

Technical Specs

  • Includes (2) Batteries, Charger, Case
  • Item Cordless Corrugated Nibbler
  • Battery Included (2) FEI92604154020
  • Tool Weight 4.6 lbs.
  • Battery Pack Replacement FEI92604154020
  • Speed Range 6.2 ft./min.
  • Voltage 14.4
  • Battery Capacity 4.0 Ah
  • Min. Radius 9/16"/ 13/16"
  • Tool Length 11"
  • Stainless Steel Capacity 21 ga
  • Steel Capacity 18 ga
  • Waste Curl 3/16"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Swivel Angle 360 Degrees
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list