Skip Content
NIBBLER 16GA 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIBBLER 16GA 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDJN161RFE
  • Mfr. Model # DJN161RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 426
  • Shipping Weight 6.0 lbs

Technical Specs

  • Battery Included (2) MKT194205-3
  • Includes Wrench 32 (7,81,028-4), Hex Wrench 2.5(7,83,208-8), Die (a-15,051), Punch (a-83,951)
  • Speed Range 1900 SPM
  • Tool Weight 3.5 lbs.
  • Item Cordless Nibbler
  • Voltage 18
  • Swivel Angle 360 Degrees
  • Battery Capacity 3 Ah
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Tool Length 12-3/8"
  • Stainless Steel Capacity 18 ga
  • Steel Capacity 16 ga
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Min. Radius Outside Edge-2",Inside Edge-1-3/4"

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List