Skip Content
Discontinued with Replacement
NIBBLER 12 GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIBBLER 12 GAUGE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTJN3200
  • Mfr. Model # JN3200
  • UNSPSC # 27111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs
Suggested Replacement Product
NIBBLER 12 GAUGE

Price: NA

Product Details

Powerful motor for continuous operation in mild steel. Built-in thickness gauge for convenience. Easy punch and die replacement for less down time. 10 gauge steel, 12 gauge stainless steel.

Technical Specs

  • Steel Capacity (Gauge) 10
  • Includes Punch, Die, Hex Wrench, Wrench, Steel Tool Case
  • Amps @ 120V 6.0
  • Stainless Steel Capacity (Gauge) 12
  • Features Built-In Thickness Gauge, Includes Punch, Die, Hex Wrench, Wrench, and Steel Case
  • Item Corded Sheet Metal Nibbler Kit
  • Min. Cut Radius 4-3/4
  • No Load Strokes/Minute 1,300
  • Bearings Ball & Needle
  • Tool Weight (Lb.) 7.5
  • Tool Length (In.) 8.5
  • Cord 8-Ft. 2-Cond.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list