Skip Content
NG,WATER HEATER CONTROL,75K BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NG,WATER HEATER CONTROL,75K BTUH

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E704
  • Mfr. Model # 2E704
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Capacity (BtuH) 75,000
  • Gas Type NG
  • Item Gas Water Heater Control
  • Temp. Range (F) 70 to 160
  • Shank Length (In.) 1-1/4
  • Inlet 1/2" NPT
  • Mounting 3/4" NPT
  • Outlet 1/2" Inverted Flare
  • Pilot Fixed
  • Sensing Element 4-1/2
  • Pressure Regulation Main Burner 3-1/2" W.C.
  • Standards AGA
  • Pressure Tap Manifold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list