Skip Content
NG,WATER HEATER CONTROL,45K BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NG,WATER HEATER CONTROL,45K BTUH

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E121
  • Mfr. Model # 4E121
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Gas Water Heater Control
  • Capacity (BtuH) 45,000
  • Gas Type NG
  • Shank Length (In.) 1-3/8
  • Temp. Range (F) 60 to 160
  • Inlet 1/2" NPT
  • Outlet 1/2" Inverted Flare
  • Mounting 3/4" NPT
  • Sensing Element 5-1/2
  • Pilot Fixed
  • Pressure Regulation Main Burner 4" WC
  • Standards AGA, CSA (2755005)
  • Pressure Tap Manifold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list