Skip Content
NFR LABEL,PAPER,3-1/8 IN. W,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NFR LABEL,PAPER,3-1/8 IN. W,PK 1000

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GM30
  • Mfr. Model # 9GM30
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 1-1/8"
  • Item NFR Label
  • Material Paper
  • Width 3-1/8"
  • Legend NFR
  • Legend/Background Color Blue, Red, Yellow, Black/White
  • No. of Labels 1,000
  • Shape Rectangle
  • Language English
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated No
  • Self-Adhesive Yes
  • Hazard Communication Standard NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list