Skip Content
NFR LABEL,1 IN. H,3 IN. W,PK 720 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NFR LABEL,1 IN. H,3 IN. W,PK 720

HARRIS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TPF1
  • Mfr. Model # 8TPF1
  • UNSPSC # 41122703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 1"
  • Material Vinyl
  • Item NFR Label
  • Legend NFR
  • Width 3"
  • Legend/Background Color Blue, Red, Yellow/White
  • No. of Labels 720
  • Shape Rectangle
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Self-Adhesive Yes
  • Laminated No
  • Hazard Communication Standard NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list