NFPA/WHMIS WARNING POSTER 18X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NFPA/WHMIS WARNING POSTER 18X24

ACCUFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFZTP127
  • Mfr. Model # ZTP127
  • UNSPSC # 55121736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Haz-Mat/WHMIS Poster
  • Material Laminated Plastic
  • Height 18"
  • Width 24"
  • Legend HAZARDOUS MATERIALS WARNING SYMBOLS
  • Language English
  • Legend Style Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list