Skip Content
NF PANEL TRIM SURF. 20W X 26H TYPE1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NF PANEL TRIM SURF. 20W X 26H TYPE1

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDNC26S
  • Mfr. Model # NC26S
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • For Use With NQ/NF Panelboards
  • Item Panelboard Cover
  • Includes Door
  • Mounting Style Surface

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List