NEXT INSPECTION DUE DTE 100/PKG RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEXT INSPECTION DUE DTE 100/PKG RED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104155
  • Mfr. Model # MIC-MTIGPI R
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Microtag(R) Inspection Insert
  • Height 1-7/8"
  • Width 1-1/4"
  • Legend Ref. No. Next Inspection Date Due
  • Legend/Background Color White/Red
  • Material Vinyl
  • Standards CFR 1926.502
  • Shape Rectangle
  • Language English
  • Header Ref. No.
  • Background Color Red, White
  • Legend Color White
  • Write on Surface Yes
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list