Skip Content
NEXT INSPECTION DUE DTE 100/PKG PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEXT INSPECTION DUE DTE 100/PKG PUR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104154
  • Mfr. Model # 104154
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 1-7/8"
  • Item Microtag(R) Inspection Insert
  • Material Vinyl
  • Legend Ref. No. Next Inspection Date Due
  • Width 1-1/4"
  • Standards CFR 1926.502
  • Legend/Background Color White/Purple
  • Language English
  • Shape Rectangle
  • Header Ref. No.
  • Background Color Purple, White
  • Legend Color White
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Purple
  • Write on Surface Yes
  • Header Legend Color White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List