NEXT INSPECTION DUE DTE 100/PKG GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEXT INSPECTION DUE DTE 100/PKG GRN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104152
  • Mfr. Model # MIC-MTIGPI G
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Material Vinyl
  • Height 1-7/8"
  • Legend/Background Color White/Green
  • Legend Ref. No. Next Inspection Date Due
  • Width 1-1/4"
  • Item Microtag(R) Inspection Insert
  • Standards CFR 1926.502
  • Shape Rectangle
  • Language English
  • Header Ref. No.
  • Background Color Green, White
  • Legend Color White
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Style Text
  • Header Legend Color White
  • Header Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list