Skip Content
NEWSPRINT SHEETS 24X36IN 420SHT/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEWSPRINT SHEETS 24X36IN 420SHT/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGGT24X36NP
  • Mfr. Model # GT24X36NP
  • UNSPSC # 14121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Basis Weight DD30
  • Colour Natural
  • Length 36"
  • Item News Print Sheets
  • Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list