Skip Content
NEWSPRINT GRADE PAPER,30 LB.,48 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEWSPRINT GRADE PAPER,30 LB.,48 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGT8
  • Mfr. Model # 5PGT8
  • UNSPSC # 14121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.51 lbs

Technical Specs

  • Width 48"
  • Item Newsprint Grade Paper
  • Length 1200 ft.
  • Roll Dia. 8-1/2"
  • Basis Weight 30 lb.
  • Colour Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list