Skip Content
NEWSPRINT GRADE PAPER,30 LB.,30 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEWSPRINT GRADE PAPER,30 LB.,30 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGT6
  • Mfr. Model # 5PGT6
  • UNSPSC # 14121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.38 lbs

Technical Specs

  • Colour Gray
  • Item Newsprint Grade Paper
  • Length 1200 ft.
  • Width 30"
  • Basis Weight 30 lb.
  • Roll Dia. 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list