NEW CONCEPT HDTV ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEW CONCEPT HDTV ANTENNA

DIGIWAVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT5010
  • Mfr. Model # ANT5010
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour White
  • Features Type of Frequency: VHF, UHFFrequency Range: 87.5 - 230 MHz, 470 - 862 MHzChannels: 2 - 69Gain: 14 dB
  • Height 22"
  • Item TV Antenna
  • Length 6"
  • Material Plastic
  • Width 11"
  • Waterproof Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list