Skip Content
NEW 7 PC KITBAG SET- LP TRADITIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEW 7 PC KITBAG SET- LP TRADITIONAL

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1802537
  • Mfr. Model # 1802537
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Handle Type Ergonomic
  • Number of Pieces 7
  • Material Steel
  • Includes (1) Each: 6" Groove Lock Straight Jaw Pliers (GV6), 8" Long Nose Pliers with 12 AWG Stripper (10J923), 8" Diagonal Cutting Pliers (10J886), 9-1/2" Linesman Pliers with Stripper, Crimper, Fish Tape Puller (10J885), 10" Curved Jaw Locking Pliers 2VUX4, 9" Long Nose Locking Pliers 2VUX6, 10" Groove Lock Straight Jaw Pliers (GV10R) and Roll-Up Bag
  • Item 7- Piece Groove Lock/Traditional Pliers Kitbag Set
  • Handle Colour Blue/Yellow
  • Standards ANSI
  • Spring Return No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list