Skip Content
NEVERWET OLEOPHOBIC TOP COAT 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEVERWET OLEOPHOBIC TOP COAT 5 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM282902
  • Mfr. Model # 282902
  • UNSPSC # 23153800
  • CATALOGUE PAGE # 1543
  • Shipping Weight 35.0 lbs

Technical Specs

  • Colour Hazy Clear
  • Finish Flat
  • For Use With NeverWet Base
  • Dry Time 45 min.
  • Base Type Solvent
  • Item Oleophobic Top Coat
  • Coverage 200 - 300 sq.ft./gal.
  • Size 5 gal.
  • Exposure Conditions Interior, Exterior
  • Application Method Air-Atomized Spray
  • VOC Content 0
  • Cure Time 4 hr.
  • Dry Time Recoat 15 min.
  • Resin Type Hydrocarbon
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Includes Topcoat
  • Sub-Category Specialty Coatings
  • Colour Family Clears

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list