Skip Content
NEVERWET HYDROPHOBIC BASE 1GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEVERWET HYDROPHOBIC BASE 1GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM275636
  • Mfr. Model # 275636
  • UNSPSC # 23153508
  • CATALOGUE PAGE # 1542
  • Shipping Weight 11.2 lbs

Technical Specs

  • Colour Haze Clear
  • Finish Flat
  • For Use With 275612
  • Includes 1 Gal Base Coat
  • Item NeverWet Base Coat
  • Size 1 gal.
  • Base Type Solvent
  • Coverage 200 - 300 sq. ft.
  • Dry Time 45 min.
  • Application Method Spray
  • Exposure Conditions Mild to Moderate
  • Cure Time 12 hr.
  • VOC Content 0
  • Dry Time Recoat 45 min.
  • Colour Family Clears
  • Application Temperature 50 Degrees - 90 Degrees F
  • Sub-Category Specialty Coatings
  • Resin Type Hydrocarbon

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list