Discontinued with Replacement
NEUTRALITE 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NEUTRALITE 1L

NOT AVAILABLE THIS TIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMNNEU001
  • Mfr. Model # NEU001
  • UNSPSC # 42311505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
NEUTRILISER EYE/SKIN WASH 1L

Your Price: NA

Product Details

Neutralite counteracts and neutralizes acids and alkalis on the skin. For chemical burns, 1 litre bottle. Elastic waist. Meets CSA Z96-02 Class 3 Level 2.

Technical Specs

  • Primary Ingredient Other

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list