Skip Content
NEUTRAL CLNR TGY 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEUTRAL CLNR TGY 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY620004
  • Mfr. Model # 620004
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1642
  • Shipping Weight 9.17 lbs

Product Details

All purpose, neutral pH, hard surface cleaner. Use on all hard surfaces including walls, woodwork, laminate, countertops, vinyl, glass and so on. Apply using a mop, sponge, cloth or auto-scrubber. Rinsing is not required.

Technical Specs

  • Colour Yellow
  • Container Type Bottle
  • Item Cleaner
  • Fragrance Floral
  • Size 4 L
  • Recommended Dilution 1:20
  • VOC Content 0%
  • RTU Yield per Container 21 Gallons (80 L)
  • Effective Temp. Ambient

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list