Skip Content
NEUTRAL CLNR TGY 20L PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEUTRAL CLNR TGY 20L PA

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY620020
  • Mfr. Model # 620020
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1642
  • Shipping Weight 47.5 lbs

Product Details

All purpose, neutral pH, hard surface cleaner. Use on all hard surfaces including walls, woodwork, laminate, countertops, vinyl, glass and so on. Apply using a mop, sponge, cloth or auto-scrubber. Rinsing is not required.

Technical Specs

  • Colour Yellow
  • Container Type Pail
  • Item Cleaner
  • Size 20 L
  • Fragrance Floral
  • Recommended Dilution 1:20
  • VOC Content 0%
  • RTU Yield per Container 106 gal (400 L)
  • Effective Temp. Ambient

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list