Skip Content
NEUTRAL CLEANER CHEMICAL # 3H 2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

NEUTRAL CLEANER CHEMICAL # 3H 2L

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMXN101578120
  • Mfr. Model # XN101578120
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

Green SealCertified no-rinse, low-foaming formula won't harm washable hard floors or leave soapy residue that can dull or soften floor finish. Use with mop or automatic scrubber. Fresh scent.

Technical Specs

  • Colour Yellow
  • Item Chemical Cleaning Product
  • Includes MSDS
  • Container Type Bottle
  • Recommended Dilution Add 2.6 mL of Concentrate for Every 1 L of Water
  • Fragrance Citrus
  • Size 2 L
  • Contains Twist 'n Fill Chemical Product
  • Standards Green Seal
  • VOC Content 1% by Weight
  • Net Weight
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition Green Seal Certified
  • Flash Point 96 Degrees C
  • RTU Yield per Container 784 L
  • Effective Temp. Below 93.3 Degrees C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list