NETWORK INSTALLERS KIT,18 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NETWORK INSTALLERS KIT,18 PC

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YCL9
  • Mfr. Model # 4YCL9
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • Includes Ergo-Lunar Crimper w/RJ45 Die, 4 Spare Dies(RJ11, RJ45 AMP, RG58, RG59/62 BNC/TNC), Punchdown Tool w/66 and 110 Blades, Rotary Coax Cable Stripper, Cable Cutter, Multi-Function Wire/Cable Stripper, Precision Wire Stripper, Folding Hex Key Set, Micro-Cutters, Needle Nose Pliers, 10M Roll CAT5 Unshielded Twisted Pair Cable, 10M Roll CAT5 Shielded Twisted Pair Cable, Network Connector Kit, Network Ca
  • Item Network Installers Kit
  • Number of Pieces 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list