Skip Content
NETTING NYLON PALLET RACK 111 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NETTING NYLON PALLET RACK 111 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRN111-4
  • Mfr. Model # PRN111-4
  • UNSPSC # 11162110
  • CATALOGUE PAGE # 2039
  • Shipping Weight 5.0 lbs

Product Details

Nylon pallet rack netting helps minimize the potential of racked products falling off the back of pallet racks. Nylon mesh is edged with polypropylene rope. Attach to rack uprights using cable ties which are included.

Technical Specs

  • Height (Ft.) 4
  • Includes Cable Ties for Attaching
  • Item Nylon Netting
  • Material Nylon
  • Load Rating (Lb.) 2,500
  • Package Quantity 1
  • Type Nylon
  • Width 3/16"
  • Mesh Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list